Shop AIPOWER

11300/9000W Portable Inverter Generator

  • Mfr # GXS113000R

  • Zoro # G923330816


product price:  $1,051.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Gasoline
Starter Type
Recoil Start - Electric Start - Remote Start
Hz
60 Hz
Sound Level dB
78 Dbs
Height
24.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS113000R
Zoro #
G923330816
UPC #
850016881717
Country of Origin
Viet Nam

Dimensions

Height
24.2 in
Width
28.9 in
Engine Size
Single Cylinder 459cc - 4 Stroke OHV
Length
23.4 in

Details

Fuel Type
Gasoline
Starter Type
Recoil Start - Electric Start - Remote Start
Item
Open Frame Generator
Hz
60 Hz
Sound Level dB
78 Dbs
Maximum RPM
3,600 rpm
Low Oil Shut Down
Yes
Rated Voltage
120 V
Includes
Oil, Funnel, Tool Kit, 12VDC Battery Charging Cable, Battery, Remote Control Fob, Manual, Quick Start Guide, 30A RV Adapter
Fuel Tank Capacity
9.5 Gal / 36.1 L

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 11300 / 9000W. Fuel: Gasoline. Engine: Single Cylinder 459cc - 4 Stroke OHV. Noise: 78 Dbs. Runtime: Up to 18 Hour @25% Load. Outlets: 1x5-20R Duplex GFCI (20A, 120V) - 1xL5-30R (30A, 120V) 1xL14-30R (30A, 120/240V) - 1x14-50R (50A, 120/240V). Includes: Oil, Funnel, Tool Kit, 12VDC Battery Charging Cable, Battery, Remote Control Fob, Manual, Quick Start Guide, 30A RV Adapter.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.