Shop AIPOWER

Portable Inverter Generator

  • Mfr # SC2500i

  • Zoro # G423390778


product price:  $1,042.99
/ea
Free Shipping & Returns

Key Features

Length
14.8 in
Includes
Spark plug wrench, oil funnel, and owner's manual included for quick setup and operation.
Height
21.9 in
Fuel Tank Capacity
1.1 gal
Run Time @ Full Load
Up to 9 hours
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC2500i
Zoro #
G423390778
UPC #
850016881755
Country of Origin
Viet Nam

Dimensions

Length
14.8 in
Height
21.9 in
Width
22.6 in
Engine Size
80cc OHV gas engine

Details

Includes
Spark plug wrench, oil funnel, and owner's manual included for quick setup and operation.
Fuel Tank Capacity
1.1 gal
Run Time @ Full Load
Up to 9 hours
Outlets
(2) 120V 20A outlets, (1) 12V DC outlet
Item
Inverter Generator
Starter Type
Recoil start
Sound Level dB
52 dBA

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.