Shop AIPOWER
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Portable Inverter Generator
Mfr # SUA3800iP
Zoro # G323390786
product price:Â $1,111.99
/eaKey Features
Run Time @ Full Load
Up to 8 hours
Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet
Height
23 in
Width
25.6 in
Starter Type
Recoil start
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUA3800iP
Zoro #
G323390786
UPC #
850016881076
Country of Origin
Viet Nam
Dimensions
Height
23 in
Width
25.6 in
Engine Size
149cc OHV gas engine
Length
21.7 in
Details
Run Time @ Full Load
Up to 8 hours
Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet
Starter Type
Recoil start
Sound Level dB
62 dBA
Includes
Spark plug wrench, oil funnel, LPG hose with regulator, and owner's manual included for dual-fuel capability.
Item
Inverter Generator
Fuel Tank Capacity
1.6 gal
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.