Shop AIPOWER

5000/4000W Portable Inverter Generator

  • Mfr # GXS5000

  • Zoro # G523390784


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Starter Type
Low Effort Recoil Start
Sound Level dB
68 Dbs
Length
19.7 in
Height
22 in
Fuel Tank Capacity
6.3 Gal / 23.8 L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS5000
Zoro #
G523390784
UPC #
850016881298
Country of Origin
Viet Nam

Dimensions

Length
19.7 in
Height
22 in
Engine Size
Single Cylinder 223cc - 4 Stroke OHV
Width
24.4 in

Details

Starter Type
Low Effort Recoil Start
Sound Level dB
68 Dbs
Fuel Tank Capacity
6.3 Gal / 23.8 L
Hz
60 Hz
Maximum RPM
3,600 rpm
Item
Open Frame Generator
Rated Voltage
120 V
Fuel Type
Gasoline
Low Oil Shut Down
Yes
Includes
Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool Kit, Flexible Screw-on Funnel

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 5000/4000W. Fuel: Gasoline. Engine: Single Cylinder 223cc - 4 Stroke OHV. Noise: 68 Dbs. Runtime: Up to 20 Hour @25% Load. Outlets: 2x5-20R Duplex (20A, 120V) - 1xL5-30R (30A, 120V) 1xTT-30R (30A, 120V). Includes: Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool Kit, Flexible Screw-on Funnel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.