Shop AIPOWER

Portable Inverter Generator

  • Mfr # GXS4301i

  • Zoro # G323390793


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
1.6 gal
Engine Size
149cc OHV gas engine
Length
14.4 in
Sound Level dB
62 dBA
Height
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS4301i
Zoro #
G323390793
UPC #
850016881618
Country of Origin
Viet Nam

Dimensions

Engine Size
149cc OHV gas engine
Length
14.4 in
Height
20.3 in
Width
21.8 in

Details

Fuel Tank Capacity
1.6 gal
Sound Level dB
62 dBA
Run Time @ Full Load
Up to 9 hours
Starter Type
Recoil start
Includes
Spark plug wrench, oil funnel, and owner's manual included for quick setup and operation.
Item
Inverter Generator
Outlets
(2) 120V 20A household outlets, (1) 120V 30A RV outlet, (1) 12V DC outlet

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.