Shop AIPOWER
See all product information
2300/1800(Gas)2000/1600(Propane) Portable Inverter Generator
Mfr # GXS2300iD
Zoro # G823390798
product price:Â $533.99
/ea
Free Shipping & Returns
Key Features
Height
20.7 in
Rated Voltage
120 V
Starter Type
Low Effort Recoil Start
Length
12 in
Low Oil Shut Down
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GXS2300iD
Zoro #
G823390798
UPC #
850016881533
Country of Origin
Viet Nam
Dimensions
Height
20.7 in
Length
12 in
Engine Size
Single Cylinder 80cc - 4 Stroke OHV
Width
20.7 in
Details
Item
Inverter
Rated Voltage
120 V
Starter Type
Low Effort Recoil Start
Low Oil Shut Down
Yes
Sound Level dB
62 Dbs
Includes
Oil - Funnel - 12VDC Battery Charging Cable - Tool Kit, 30A RV Adaptor - Parallel Cable - Manual, Quick Start Guide - Propane/LPG Hose with Regulator
Fuel Tank Capacity
0.9 Gal
Fuel Type
Gasoline and Propane
Hz
60 Hz
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 2300/1800 (Gas) 2000/1600(Propane). Fuel: Gasoline and Propane. Engine: Single Cylinder 80cc - 4 Stroke OHV. Noise: 62 Dbs. Runtime: 9.0 Hour @25% Load (Gas). Outlets: 1x5-20R (20A, 120V) - 1xL5-30R (30A, 120V). Includes: Oil - Funnel - 12VDC Battery Charging Cable - Tool Kit, 30A RV Adaptor - Parallel Cable - Manual, Quick Start Guide - Propane/LPG Hose with Regulator.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.