Shop AIPOWER

7600/6700W(Gas)6900/5500W(Propane) Portable Inverter Generator

  • Mfr # GXS7600iRD

  • Zoro # G623390783


original price:  $1,501.99 , new price: $1,476.99 , 1 percent off
new price:  $1,476.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Engine Size
Single Cylinder 322cc - 4 Stroke OHV
Sound Level dB
66 Dbs
Low Oil Shut Down
Yes
Length
22 in
Starter Type
Recoil / Electric / Remote Start (Fob & Battery Included)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS7600iRD
Zoro #
G623390783
UPC #
850016881526
Country of Origin
Viet Nam

Dimensions

Engine Size
Single Cylinder 322cc - 4 Stroke OHV
Length
22 in
Width
27.6 in
Height
24 in

Details

Sound Level dB
66 Dbs
Item
Inverter
Low Oil Shut Down
Yes
Starter Type
Recoil / Electric / Remote Start (Fob & Battery Included)
Includes
Oil, Funnel, 30A RV Adaptor, Manual, Quick Start, Guide, Tool Kit, Remote Control, Battery Float, Charger, LPG Hose with Regulator
Fuel Tank Capacity
3.6 Gal
Hz
60 Hz
Fuel Type
Gasoline and Propane
Rated Voltage
120 V

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 7600 / 6700W (Gas) 6900/5500W (Propane). Fuel: Gasoline and Propane. Engine: Single Cylinder 322cc - 4 Stroke OHV. Noise: 66 Dbs. Runtime: 10 Hours @25% Load. Outlets: 1x5-20R Duplex (20A, 120V) / L5-30R (30A,120V) / L14-30R (30A,120V/240V). Includes: Oil, Funnel, 30A RV Adaptor, Manual, Quick Start Guide, Tool Kit, Remote Control, Battery Float Charger, LPG Hose with Regulator.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.