Shop AIPOWER

Portable Inverter Generator

  • Mfr # GXS5800iRD

  • Zoro # G723390782


product price:  $1,227.99
/ea
Free Shipping & Returns

Key Features

Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet, (1) 120V/240V 30A outlet
Run Time @ Full Load
Up to 9 hours
Sound Level dB
62 dBA
Width
27 in
Length
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS5800iRD
Zoro #
G723390782
UPC #
850055834446
Country of Origin
Viet Nam

Dimensions

Width
27 in
Length
18-1/2 in
Engine Size
223cc OHV gas engine
Height
21.9 in

Details

Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet, (1) 120V/240V 30A outlet
Run Time @ Full Load
Up to 9 hours
Sound Level dB
62 dBA
Item
Dual Fuel Inverter Generator
Starter Type
Electric start with remote + recoil backup
Includes
Spark plug wrench, oil funnel, LPG hose with regulator, remote start key fob, and owner's manual included for full dual-fuel operation.
Fuel Tank Capacity
2.6 gal

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.