Shop AIPOWER

2300/1800 Portable Inverter Generator

  • Mfr # GXS2300i

  • Zoro # G023390772


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gasoline
Hz
60 Hz
Low Oil Shut Down
Yes
Rated Voltage
120 V
Width
20.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS2300i
Zoro #
G023390772
UPC #
850016881588
Country of Origin
Viet Nam

Dimensions

Width
20.7 in
Engine Size
Single Cylinder 80cc - 4 Stroke OHV
Height
20.7 in
Length
12 in

Details

Fuel Type
Gasoline
Hz
60 Hz
Item
Inverter
Low Oil Shut Down
Yes
Rated Voltage
120 V
Starter Type
Low Effort Recoil Start
Includes
Oil - Funnel - 12VDC Battery Charging Cable - Tool Kit - 30A, RV Adaptor - Parallel Cable - Manual - Quick Start Guide
Sound Level dB
62 Dbs
Fuel Tank Capacity
0.9 Gal

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 2300/1800. Fuel: Gasoline. Engine: Single Cylinder 80cc - 4 Stroke OHV. Noise: 62 Dbs. Runtime: 9.0 Hour @25% Load (Gas). Outlets: 1x5-20R (20A, 120V) - 1xL5-30R (30A, 120V). Includes: Oil - Funnel - 12VDC Battery Charging Cable - Tool Kit - 30A, RV Adaptor - Parallel Cable - Manual - Quick Start Guide.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.