Shop AIPOWER
See all product information
4300/3450W(Gas)3900/3100W(Propane) Portable Inverter Generator
Mfr # GXS4300iD
Zoro # G923390773
original price:Â $750.99 , new price: $749.99
new price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Starter Type
Low Effort Recoil Start
Includes
Oil, Funnel, 30A RV Adaptor, 12V DC Charging Cables, Parallel Cables, Manual, Quick Start Guide, Fuel Sense, Technology, LPG Hose with Regulator, USB Adaptor
Engine Size
Single Cylinder 149cc - 4 Stroke OHV
Fuel Type
Gasoline and Propane
Low Oil Shut Down
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GXS4300iD
Zoro #
G923390773
UPC #
850016881632
Country of Origin
Viet Nam
Dimensions
Engine Size
Single Cylinder 149cc - 4 Stroke OHV
Height
20.3 in
Length
14.4 in
Width
21.8 in
Details
Starter Type
Low Effort Recoil Start
Includes
Oil, Funnel, 30A RV Adaptor, 12V DC Charging Cables, Parallel Cables, Manual, Quick Start Guide, Fuel Sense, Technology, LPG Hose with Regulator, USB Adaptor
Fuel Type
Gasoline and Propane
Low Oil Shut Down
Yes
Sound Level dB
52 Dbs
Fuel Tank Capacity
1.6 Gal
Maximum RPM
3,400 - 4,400 rpm
Item
Inverter
Rated Voltage
120 V
Hz
60 Hz
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 4300/3450W (Gas) 3900/3100W (Propane). Fuel: Gasoline and Propane. Engine: Single Cylinder 149cc - 4 Stroke OHV. Noise: 52 Dbs. Runtime: 18.5 Hour Using Both Gas & LPG/Propane. Outlets: 2x5-20R Duplex (20A, 120V)/L5-30R (30A,120V). Includes: Oil, Funnel, 30A RV Adaptor, 12V DC Charging Cables, Parallel Cables, Manual, Quick Start Guide, Fuel Sense Technology, LPG Hose with Regulator, USB Adaptor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.