Shop AIPOWER
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
8,200/6,500W(Gas)7400/5900W(Propane) Portable Inverter Generator
Mfr # GXS8200D
Zoro # G423390792
product price:Â $849.99
/eaKey Features
Includes
2x5-20R (120VAC-20A) Duplex GFCI, 1xL5-30R (120VAC-30A) Twistlock, 1xL14-30R (120/240VAC-30A) Twistlock
Engine Size
Single Cylinder 322cc - 4 Stroke OHV
Starter Type
Low Effort Recoil Start
Length
20-1/2 in
Fuel Type
Gasoline and Propane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GXS8200D
Zoro #
G423390792
UPC #
850055834682
Country of Origin
Viet Nam
Dimensions
Engine Size
Single Cylinder 322cc - 4 Stroke OHV
Length
20-1/2 in
Width
26 in
Height
23.7 in
Details
Includes
2x5-20R (120VAC-20A) Duplex GFCI, 1xL5-30R (120VAC-30A) Twistlock, 1xL14-30R (120/240VAC-30A) Twistlock
Starter Type
Low Effort Recoil Start
Fuel Type
Gasoline and Propane
Hz
60 Hz
Rated Voltage
120 V
Low Oil Shut Down
Yes
Sound Level dB
68 Dbs
Fuel Tank Capacity
6.3 Gal / 23.8 L
Maximum RPM
3,600 rpm
Item
Open Frame Generator
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 8,200 / 6,500W (Gas) 7400/5900W (Propane). Fuel: Gasoline and Propane. Engine: Single Cylinder 322cc - 4 Stroke OHV. Noise: 68 Dbs. Runtime: Up to 17 Hour @25% Load. Outlets: 2x5-20R (120VAC-20A) Duplex GFCI, 1xL5-30R (120VAC-30A) Twistlock, 1xL14-30R (120/240VAC-30A) Twistlock. Includes: 2x5-20R (120VAC-20A) Duplex GFCI, 1xL5-30R (120VAC-30A) Twistlock, 1xL14-30R (120/240VAC-30A) Twistlock.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.