Shop AIPOWER

4300/3450W Portable Inverter Generator

  • Mfr # GXS4300i

  • Zoro # G723390768


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Low Oil Shut Down
Yes
Width
21.8 in
Height
20.3 in
Hz
60 Hz
Maximum RPM
3,400 - 4,400 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS4300i
Zoro #
G723390768
UPC #
850016881601
Country of Origin
Viet Nam

Dimensions

Width
21.8 in
Height
20.3 in
Engine Size
Single Cylinder 149cc - 4 Stroke OHV
Length
14.4 in

Details

Low Oil Shut Down
Yes
Item
Inverter
Hz
60 Hz
Maximum RPM
3,400 - 4,400 rpm
Fuel Type
Gasoline
Fuel Tank Capacity
1.6 Gal
Includes
Oil, Funnel, 30A RV Adaptor, 12V DC Charging Cables, Parallel Cables, Manual, Quick Start Guide
Sound Level dB
62 Dbs
Rated Voltage
120 V
Starter Type
Low Effort Recoil Start

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 4300/3450W. Fuel: Gasoline. Engine: Single Cylinder 149cc - 4 Stroke OHV. Noise: 62 Dbs. Runtime: 7.5Hours @25% Load. Outlets: 2x5-20R Duplex (20A, 120V)/L5-30R (30A,120V). Includes: Oil, Funnel, 30A RV Adaptor, 12V DC Charging Cables, Parallel Cables, Manual, Quick Start Guide.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.