Shop AIPOWER

Electric Pressure Washer

  • Mfr # PWE2000

  • Zoro # G323390779


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Height
18-1/2 in
Length
14.4 in
Operating Pressure (PSI)
2,000 PSI
Motor Amp
13 A
Width
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWE2000
Zoro #
G323390779
UPC #
850016881014
Country of Origin
Viet Nam

Dimensions

Height
18-1/2 in
Length
14.4 in
Width
18.9 in
Hose Length
20 ft

Details

Operating Pressure (PSI)
2,000 PSI
Motor Amp
13 A
Item
Electric Pressure Washer
Pressure washer flow rate (gpm)
1.2 GPM
Nozzle Types
(4) quick-connect nozzles (0°, 15°, 25°, 40°)
Includes
Spray gun, high-pressure hose, spray wand, quick-connect nozzles, and owner's manual included for quick setup and use.

Description

Electric pressure washer for residential cleaning with quick setup and consistent performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.