Shop AIPOWER
See all product information
Pressure Washer
Mfr # APW2000E
Zoro # G123390788
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
2,000 PSI
Color
Black/Blue
Hose Length
25 ft
Length
18.6 in
On-Board Detergent Tank
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APW2000E
Zoro #
G123390788
UPC #
850016881991
Country of Origin
Viet Nam
Dimensions
Hose Length
25 ft
Length
18.6 in
Width
17.9 in
Power Cord Length
35 ft
Height
29.8 in
Details
Operating Pressure (PSI)
2,000 PSI
Color
Black/Blue
Item
Pressure Washer
On-Board Detergent Tank
Yes
Pressure washer flow rate (gpm)
1.2 GPM
Quick Connect Nozzle Tips
0°, 15°, 25°, 40°
Includes
Tools, Manual, Nozzle Cleaning Tool, Quick Start Guide
Description
Pressure washer built for outdoor cleaning tasks around home and jobsite. Includes: Tools, Manual, Nozzle Cleaning Tool, Quick Start Guide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.