Shop AIPOWER

2800 PSI Electric Pressure Washer

  • Mfr # E2800-FM

  • Zoro # G623390776


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Hose Length
25 ft
Solution Tank Capacity
0.6 gal
Includes
Adjustable pressure, Adjustable wand, Cord Lock, Kink free hose, Quick connect tips
Power Cord Length
35 ft
Quick Connect Nozzle Tips
0°, 15°, 25°, 40°, Soap - Including Turbo Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E2800-FM
Zoro #
G623390776
UPC #
810191311256
Country of Origin
Viet Nam

Dimensions

Hose Length
25 ft
Power Cord Length
35 ft
Length
17.9 in
Height
29.8 in
Width
18.6 in

Details

Item
Pressure Washer
Solution Tank Capacity
0.6 gal
Includes
Adjustable pressure, Adjustable wand, Cord Lock, Kink free hose, Quick connect tips
Quick Connect Nozzle Tips
0°, 15°, 25°, 40°, Soap - Including Turbo Nozzle
Pressure washer flow rate (gpm)
1.7 GPM
On-Board Detergent Tank
Yes
Color
Black/Red
Operating Pressure (PSI)
2,800 PSI

Description

Pressure washer built for outdoor cleaning tasks around home and jobsite. Includes: Adjustable pressure, Adjustable wand, Cord Lock, Kink free hose, Quick connect tips.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.