Shop AIPOWER

Pressure Washer

  • Mfr # APW3000E

  • Zoro # G423390785


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
3,000 PSI
Pressure washer flow rate (gpm)
1.1 GPM
Height
16.9 in
On-Board Detergent Tank
Yes
Includes
Allen Wrench - Turbo Nozzle - Open End Wrench Nozzle Cleaning Tool – Manual – Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APW3000E
Zoro #
G423390785
UPC #
850055834293
Country of Origin
Viet Nam

Dimensions

Height
16.9 in
Width
14-1/2 in
Power Cord Length
35 ft
Hose Length
25 ft
Length
17.1 in

Details

Operating Pressure (PSI)
3,000 PSI
Pressure washer flow rate (gpm)
1.1 GPM
On-Board Detergent Tank
Yes
Includes
Allen Wrench - Turbo Nozzle - Open End Wrench Nozzle Cleaning Tool – Manual – Quick Start Guide
Item
Pressure Washer
Color
Black/Blue
Quick Connect Nozzle Tips
0°, 25°, 40°, Soap - Including Turbo Nozzle

Description

Pressure washer built for outdoor cleaning tasks around home and jobsite. Includes: Allen Wrench - Turbo Nozzle - Open End Wrench Nozzle Cleaning Tool - Manual - Quick Start Guide.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.