Shop AIPOWER

Portable Generator

  • Mfr # AP10000E

  • Zoro # G023390796


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Run Time @ Full Load
Up to 9 hours
Starter Type
Electric start + recoil backup
Fuel Tank Capacity
7 gal
Outlets
(4) 120V outlets, (1) 120V/240V 30A outlet, (1) 120V/240V 50A outlet
Engine Size
459cc OHV gas engine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP10000E
Zoro #
G023390796
UPC #
850013862108
Country of Origin
Viet Nam

Dimensions

Engine Size
459cc OHV gas engine

Details

Run Time @ Full Load
Up to 9 hours
Item
Portable Generator
Starter Type
Electric start + recoil backup
Fuel Tank Capacity
7 gal
Outlets
(4) 120V outlets, (1) 120V/240V 30A outlet, (1) 120V/240V 50A outlet
Sound Level dB
74 dBA
Includes
Wheel kit, folding handles, battery for electric start, spark plug wrench, oil funnel, and owner's manual included for full setup and operation.

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.