Shop AIPOWER

Portable Generator

  • Mfr # AP10700E

  • Zoro # G223390770


product price:  $1,305.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
26.7 in
Includes
Wheel kit, folding handles, battery for electric start, spark plug wrench, oil funnel, and owner's manual included for setup and operation.
Fuel Tank Capacity
7 gal
Width
28.1 in
Outlets
(4) 120V outlets, (1) 120V/240V 30A outlet, (1) 120V/240V 50A outlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP10700E
Zoro #
G223390770
UPC #
810191311195
Country of Origin
Viet Nam

Dimensions

Height
26.7 in
Width
28.1 in
Length
21.2 in
Engine Size
459cc OHV gas engine

Details

Includes
Wheel kit, folding handles, battery for electric start, spark plug wrench, oil funnel, and owner's manual included for setup and operation.
Item
Portable Generator
Fuel Tank Capacity
7 gal
Outlets
(4) 120V outlets, (1) 120V/240V 30A outlet, (1) 120V/240V 50A outlet
Starter Type
Electric start + recoil backup
Sound Level dB
74 dBA
Run Time @ Full Load
Up to 9 hours

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.