Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloroquinoline-4-carboxylic acid (5g), CAS 5467-57-2
- Mfr # B392-5g
- Zoro # G723805514
product price:Â
$
64.19
/ea
Key Features
CAS Number
5467-57-2
Chemical Container Size
5 g
Molecular Weight
207.61 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B392-5g
- Zoro #
- G723805514
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Chloroquinoline-4-carboxylic acid
- CAS Number
- 5467-57-2
- Molecular Weight
- 207.61 g/mol
Description
Chemical Formula C10H6ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.