Shop AK SCIENTIFIC
See all product information
Create Account
6-Chloroindole-3-carboxaldehyde (100g), CAS 703-82-2
- Mfr # V0120-100g
- Zoro # G523917547
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
CAS Number
703-82-2
Chemical Container Size
100 g
Molecular Weight
179.6 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0120-100g
- Zoro #
- G523917547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 703-82-2
- Item
- 6-Chloroindole-3-carboxaldehyde
- Molecular Weight
- 179.6 g/mol
Description
Chemical Formula C9H6ClNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.