Grease Pump, 50:1, Air, 120 lb
- Mfr # 9941
- Zoro # G208199435
product price:Â
$
4,618.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/4 FNPT
Power Source
Air
Fits Container Size
120 lb
Volume per Stroke
3.25 lb/min
Ratio
50:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9941
- Zoro #
- G208199435
- UPC #
- 98468320815
- Country of Origin
- Unknown
Dimensions
- Air Inlet Size
- 1/4 FNPT
- Fits Container Size
- 120 lb
Details
- Power Source
- Air
- Item
- Grease Pump
- Volume per Stroke
- 3.25 lb/min
- Ratio
- 50:1
Description
PAlemite Portable Grease Pump, Grease Lubricant, Pneumatic Ram Pump, 120 Lb, 325 LbMinPPAlemite'S Portable Ram Pump Provides Fast, Quiet And Efficient Operation Many Models Come Equipped With Accessories Required For Quick, Easy Installation And Set UpP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.