Shop All File Cabinets
Alera
34 in W 2 Drawer File Cabinets, Gray, Legal; Letter
Mfr # ALEVA513622GY
Zoro # G905672453
product price: $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Color Gray
- File Size Legal; Letter
- Height 29-1/2 in
- Material Woodgrain Laminate
- Number of Drawers 2
Product Information
- Brand Alera
- MFR # ALEVA513622GY
- Zoro # G905672453
- UPC # 42167000691
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 29-1/2 in |
Overall Depth | 22.75" |
Overall Height | 29.5" |
Width | 34 in |
Depth | 22.75" |
Overall Width | 34" |
Details
Description
Sturdy, four-sided drawer construction file cabinet with separate front panel. Durable construction that’s designed to resist water, scratches, and dents. Finish has a charcoal accent line under worksurface. Can be used as a freestanding file or in combination with credenza shell, which is sold separately. The top removes for installing under worksurface. Two, fold-away safety keys (included) for a slimmer profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- Alera File Cabinets