
ProReel Retractable Cord Reel, 15 Amp, 20' 12/3 SJTOW, Single Illuminated Outlet w/Circuit Breaker
Mfr # 5020TFC
Zoro # G816490290
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
15
Overall Length
3 in
Overall Height
11 in
NEMA Plug Configuration
NEMA 5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5020TFC
Zoro #
G816490290
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Height
11 in
Overall Width
9 in
Details
Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
15
NEMA Plug Configuration
NEMA 5-15R
Includes
Circuit Breaker
Voltage
125 VAC
Standards
cULus
Housing Material
Steel
Description
Professional Grade Retractable Cord Reel, 20' 12/3 SJTOW, Single Illuminated Outlet with Circuit Breaker; ProReel
- Indoor retractable extension cord reel
- Black powder coated steel construction
- Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
- Includes illuminated clear, 5-20R grounded outlet
- Includes hardware for wall or ceiling mounting
- 15 Amp resettable circuit breaker protected plug
- Power "ON" indicator light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.