Shop ALPHA DIGITAL
See all product information
Create Account
Bluetooth 5.3 Sport Earbuds - 28Hr Playtime, HiFi Stereo - Black
- Mfr # Q23
- Zoro # G623720801
product price:
$
44.99
/ea
Key Features
Color
Black
Length
3.75 in
Height
1.25 in
Audio
TWS - True Wireless Stereo
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q23
- Zoro #
- G623720801
- UPC #
- 884945006606
- Country of Origin
- China
- Color
- Black
- Audio
- TWS - True Wireless Stereo
- Material
- Plastic
- Includes
- 2 x Bluetooth Earbuds, 1 x Charging box, 1 x Charging cable, 1 x User Manual, 2 x Ear cap
- Item
- Bluetooth Earbuds
- Bluetooth Version
- 5.3
Dimensions
- Length
- 3.75 in
- Height
- 1.25 in
- Width
- 2.44 in
Description
The Bluetooth earbuds have 13mm drivers and volume-optimized active EQ for clear and balanced sound at any volume. The diaphragm design reproduces rich bass, and also enhances sound quality with reduced distortion. Mics work together to reduce noise around you, for a clear and audible voice for fewer distractions during phone calls. These come with advanced Bluetooth 5.3 technology have a range of 33ft and have a more stable connection, lower latency and improved power consumption. When taken out of the case, they’ll automatically connect to your previous device as well as shutdown automatically and recharge when putting them back. The mutli-function touch panel can play, pause, volume, answer/end calls, and activate voice assistants for convenience. These earbuds come with IPX5 Waterproof protection that has a sealed housing to prevent sweat or rain from getting inside, as well as an internal nano-coating to prevent moisture from damaging the components, so they keep working in any weather condition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.