Shop AMERICAN PANEL

Blast Chiller

  • Mfr # AP10BCF100-2

  • Zoro # G123353868


product price:  $33,081.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-290
Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)
Overall Width
29 5/8 in
Blast Chilling Performance
160 Degrees F to 38 Degrees F within 90 min
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP10BCF100-2
Zoro #
G123353868
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)
Overall Width
29 5/8 in
Cord Length
6 ft
Overall Depth
34 in
Overall Height
63 1/4 in

Details

Refrigerant Type
R-290
Blast Chilling Performance
160 Degrees F to 38 Degrees F within 90 min
Color
Silver
Door Swing
Left
Door Hinge
Swing
Control Type
Touchscreen
Energy Star Compliant
No
Freeze Capacity
70 lb
Includes
6 ft 4-Wire Cord Set with NEMA 6-15P Plug, Temperature Probe
Plug Type
L6-20P
Product Type
Blast Chiller and Shock Freezer
Weight
510 lb
Item
Blast Chiller
Current
11 A
Number of Mobile Racks
0
Cycle Types
Hard Chill, Quick Start, Shock Freeze, Soft Chill
Chill Capacity
100 lb
Voltage
208V
Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours
Standards
AQ, cULus Listed, KCL, UL EPH Classified

Description

Blast Chiller

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.