Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 2.2HP, 1PH, 1.25X1.5 NPT, 1EA

  • Mfr # B2462342T2F
  • Zoro # G724971768

product price: 
$
1,277.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
300 Stainless Steel
Impeller Diameter
4 3/4 in
Horsepower
2 hp
Mounting Orientation
Horizontal, Vertical
Ambient Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B2462342T2F
Zoro #
G724971768
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 3/4 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Overall Length
14.9 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.2 in
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.9 in

Details

Item
Pump
Shaft Material
300 Stainless Steel
Horsepower
2 hp
Mounting Orientation
Horizontal, Vertical
Ambient Temperature - Maximum
250 Degrees F
Feet of Head (Maximum)
86 ft
Drive Coupling Type
No Coupling
Motor Speed - Maximum
3,500 RPM
Case Pressure - Maximum
125 psi
Frequency
60 Hz
Best Efficiency Head
65 ft
Pump Design
End Suction
Shaft Seal Type
Mechanical
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Phase
Single
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Nameplate Voltage
208-230
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Housing Material
Stainless Steel
Number of Stages
1
Impeller Material
304 Stainless Steel
Volute Material
304 Stainless Steel
Best Efficiency Flow
84 gpm
Wetted Material
Buna, EPR, Stainless Steel, Viton
Series
SSPB
Media Temperature - Maximum
400 Degrees F
Discharge Rotation Increments
90 Degrees
Priming
Manual
Flow Rate (Maximum)
122 gpm
Full Load Current
9.6-9.0
Shut Off Pressure - Maximum
86 ft of head
Standards
UL Recognized Motor
Discharge Orientation
Top
Viscosity (Maximum)
1 cps
Inlet Position
Center
Chemical Compatibility
Motor Design
Capacitor-Start/Run
Hazardous Location Class
Not Rated
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
10 ft
Discharge Position
Center
NPSHr
18 ft

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 65 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.