Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 1.5HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B143254ET1F
  • Zoro # G724971096

product price: 
$
1,086.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Motor Speed - Maximum
3,500 RPM
Shaft Material
300 Stainless Steel
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B143254ET1F
Zoro #
G724971096
UPC #
-
Country of Origin
United States
Item
Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Motor Speed - Maximum
3,500 RPM
Shaft Material
300 Stainless Steel
Phase
Single
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Best Efficiency Head
65 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Ambient Temperature - Maximum
250 Degrees F
Nameplate Voltage
115/208-230
Drive Coupling Type
No Coupling
Wetted Material
Buna, EPR, Stainless Steel, Viton
Horsepower
1 1/2 hp
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Volute Material
304 Stainless Steel
Best Efficiency Flow
51 gpm
Shaft Seal Type
Mechanical
Case Pressure - Maximum
125 psi
Impeller Material
304 Stainless Steel
Series
SSPB
Pump Housing Material
Stainless Steel
Feet of Head (Maximum)
82 ft
Pump Design
End Suction
Flow Rate (Maximum)
75 gpm
Discharge Position
Center
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
Shut Off Pressure - Maximum
82 ft of head
Standards
UL Recognized Motor
Viscosity (Maximum)
1 cps
Chemical Compatibility
Discharge Orientation
Top
Media Temperature - Maximum
400 Degrees F
Motor Design
Capacitor-Start/Run
Media Temperature - Minimum
0 Degrees F
Priming
Manual
Full Load Current
16.6/9.0-8.3
Suction Lift - Maximum
2 ft
NPSHr
26 ft
Inlet Position
Center

Dimensions

Discharge Diameter
1 in
Impeller Diameter
4 3/8 in
Inlet Diameter
1 1/4 in
Overall Length
14.7 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.24 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.7 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 65 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.