ES PUMP, SSPB, 5.5HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3466045T3F
  • Zoro # G324972233
product price: 
$
1,718.99
/ea
Free Shipping & Returns

Key Features

Horsepower
5 hp
Impeller Diameter
4 3/4 in
Inlet Diameter
2 in
Pump Design
End Suction
Shaft Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3466045T3F
Zoro #
G324972233
UPC #
-
Country of Origin
United States
Item
Pump
Horsepower
5 hp
Pump Design
End Suction
Shaft Seal Type
Mechanical
Wetted Material
Buna, EPR, Stainless Steel, Viton
Best Efficiency Flow
177 gpm
Case Pressure - Maximum
125 psi
Frequency
60 Hz
Ambient Temperature - Maximum
250 Degrees F
Motor Speed - Maximum
3,500 RPM
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Feet of Head (Maximum)
96 ft
Best Efficiency Head
76 ft
Mounting Orientation
Horizontal, Vertical
Number of Stages
1
Volute Material
304 Stainless Steel
Series
SSPB
Motor Design
Three-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Housing Material
Stainless Steel
Drive Coupling Type
No Coupling
Phase
Three
Nameplate Voltage
208-230/460V AC
Impeller Material
304 Stainless Steel
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Shaft Material
300 Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Hazardous Location Class
Not Rated
Shut Off Pressure - Maximum
96 ft of head
Flow Rate (Maximum)
224 gpm
Media Temperature - Minimum
0 Degrees F
Inlet Position
Center
Standards
UL Recognized Motor
NPSHr
25 ft
Full Load Current
13.2-12.4/6.2
Chemical Compatibility
Discharge Rotation Increments
90 Degrees
Discharge Orientation
Top
Media Temperature - Maximum
400 Degrees F
Viscosity (Maximum)
1 cps
Discharge Position
Center
Suction Lift - Maximum
3 ft
Priming
Manual

Dimensions

Impeller Diameter
4 3/4 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Overall Length
16.3 in
Solid Diameter (Maximum)
0.57 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.3 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 76 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews