ES PUMP, SSPB, 3HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B1562243T3F
  • Zoro # G524970626
product price: 
$
1,209.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Phase
Three
Pump Design
End Suction
Feet of Head (Maximum)
129 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1562243T3F
Zoro #
G524970626
UPC #
-
Country of Origin
United States
Item
Pump
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Phase
Three
Pump Design
End Suction
Feet of Head (Maximum)
129 ft
Shaft Seal Type
Mechanical
Number of Stages
1
Motor Design
Three-Phase
Best Efficiency Flow
57 gpm
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Drive Coupling Type
No Coupling
Impeller Material
304 Stainless Steel
Wetted Material
Buna, EPR, Stainless Steel, Viton
Horsepower
3 hp
Frequency
60 Hz
Shaft Material
300 Stainless Steel
Volute Material
304 Stainless Steel
Best Efficiency Head
107 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Case Pressure - Maximum
125 psi
Nameplate Voltage
230/460
Ambient Temperature - Maximum
250 Degrees F
Series
SSPB
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Motor Speed - Maximum
3,500 RPM
NPSHr
20 ft
Shut Off Pressure - Maximum
129 ft of head
Standards
UL Recognized Motor
Discharge Rotation Increments
90 Degrees
Full Load Current
7.34/3.67
Hazardous Location Class
Not Rated
Discharge Orientation
Top
Flow Rate (Maximum)
72 gpm
Priming
Manual
Inlet Position
Center
Discharge Position
Center
Viscosity (Maximum)
1 cps
Media Temperature - Maximum
400 Degrees F
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
8 ft
Chemical Compatibility

Dimensions

Impeller Diameter
5 3/4 in
Discharge Diameter
1 in
Overall Length
14.6 in
Inlet Diameter
1 1/4 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.15 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.6 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 107 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews