Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 2HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B1521742T2F
  • Zoro # G324971311

product price: 
$
1,213.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal, Vertical
Pump Design
End Suction
Feet of Head (Maximum)
109 ft
Shaft Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1521742T2F
Zoro #
G324971311
UPC #
-
Country of Origin
United States
Item
Pump
Ambient Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal, Vertical
Pump Design
End Suction
Feet of Head (Maximum)
109 ft
Shaft Seal Type
Mechanical
Case Pressure - Maximum
125 psi
Best Efficiency Flow
49 gpm
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Number of Stages
1
Phase
Single
Volute Material
304 Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Impeller Material
304 Stainless Steel
Wetted Material
Buna, EPR, Stainless Steel, Viton
Drive Coupling Type
No Coupling
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
60 Hz
Best Efficiency Head
86 ft
Series
SSPB
Nameplate Voltage
208-230
Pump Housing Material
Stainless Steel
Shaft Material
300 Stainless Steel
Horsepower
2 hp
Motor Speed - Maximum
3,500 RPM
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Viscosity (Maximum)
1 cps
Chemical Compatibility
Discharge Position
Center
Standards
UL Recognized Motor
Media Temperature - Minimum
0 Degrees F
Shut Off Pressure - Maximum
109 ft of head
NPSHr
20 ft
Discharge Orientation
Top
Discharge Rotation Increments
90 Degrees
Inlet Position
Center
Full Load Current
9.6-9.0
Hazardous Location Class
Not Rated
Suction Lift - Maximum
8 ft
Motor Design
Capacitor-Start/Run
Flow Rate (Maximum)
63 gpm
Priming
Manual
Media Temperature - Maximum
400 Degrees F

Dimensions

Discharge Diameter
1 in
Overall Length
15 in
Inlet Diameter
1 1/4 in
Impeller Diameter
5 1/4 in
Solid Diameter (Maximum)
0.14 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
15 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 86 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.