ES PUMP, SSPB, 1.5HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B143254ET3F
  • Zoro # G124971931
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal, Vertical
Motor Design
Three-Phase
Best Efficiency Head
65 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Impeller Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B143254ET3F
Zoro #
G124971931
UPC #
-
Country of Origin
United States
Item
Pump
Mounting Orientation
Horizontal, Vertical
Motor Design
Three-Phase
Best Efficiency Head
65 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Impeller Material
304 Stainless Steel
Drive Coupling Type
No Coupling
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Wetted Material
Buna, EPR, Stainless Steel, Viton
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Number of Stages
1
Horsepower
1 1/2 hp
Nameplate Voltage
230/460
Case Pressure - Maximum
125 psi
Pump Housing Material
Stainless Steel
Feet of Head (Maximum)
82 ft
Series
SSPB
Frequency
60 Hz
Pump Design
End Suction
Ambient Temperature - Maximum
250 Degrees F
Phase
Three
Volute Material
304 Stainless Steel
Best Efficiency Flow
51 gpm
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
300 Stainless Steel
Discharge Rotation Increments
90 Degrees
Flow Rate (Maximum)
75 gpm
Viscosity (Maximum)
1 cps
Inlet Position
Center
Standards
UL Recognized Motor
Shut Off Pressure - Maximum
82 ft of head
Discharge Orientation
Top
Media Temperature - Minimum
0 Degrees F
Hazardous Location Class
Not Rated
Full Load Current
3.74/1.87
Suction Lift - Maximum
2 ft
Chemical Compatibility
NPSHr
26 ft
Discharge Position
Center
Priming
Manual
Media Temperature - Maximum
400 Degrees F

Dimensions

Impeller Diameter
4 3/8 in
Overall Length
13.5 in
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.24 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.5 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 65 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews