ES PUMP, SSPB, 3HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B1562243T2F
  • Zoro # G024970409
product price: 
$
1,422.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
Stainless Steel
Number of Stages
1
Nameplate Voltage
208-230
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Best Efficiency Flow
57 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1562243T2F
Zoro #
G024970409
UPC #
-
Country of Origin
United States
Item
Pump
Pump Housing Material
Stainless Steel
Number of Stages
1
Nameplate Voltage
208-230
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Best Efficiency Flow
57 gpm
Best Efficiency Head
107 ft
Impeller Material
304 Stainless Steel
Case Pressure - Maximum
125 psi
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
250 Degrees F
Horsepower
3 hp
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Volute Material
304 Stainless Steel
Feet of Head (Maximum)
129 ft
Mounting Orientation
Horizontal, Vertical
Motor Speed - Maximum
3,500 RPM
Drive Coupling Type
No Coupling
Shaft Material
300 Stainless Steel
Pump Design
End Suction
Shaft Seal Type
Mechanical
Wetted Material
Buna, EPR, Stainless Steel, Viton
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Series
SSPB
Phase
Single
Discharge Orientation
Top
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
400 Degrees F
Motor Design
Capacitor-Start/Run
Suction Lift - Maximum
8 ft
Chemical Compatibility
Hazardous Location Class
Not Rated
Discharge Position
Center
Inlet Position
Center
Priming
Manual
Shut Off Pressure - Maximum
129 ft of head
NPSHr
20 ft
Full Load Current
13.7-13.0
Media Temperature - Minimum
0 Degrees F
Viscosity (Maximum)
1 cps
Flow Rate (Maximum)
72 gpm
Standards
UL Recognized Motor

Dimensions

Overall Length
15.8 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Impeller Diameter
5 3/4 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.15 in
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
15.8 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 107 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews