Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282B-98

  • Zoro # G923357776


product price:  $2,076.99
/ea
Free Shipping & Returns

Key Features

Inlet Orientation
Top
Overall Height
9.9 in
Solid Diameter (Maximum)
0.38 in
Number of Stages
1
Discharge Position
Center
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282B-98
Zoro #
G923357776
UPC #
726846508721
Country of Origin
United States

Dimensions

Overall Height
9.9 in
Solid Diameter (Maximum)
0.38 in
Overall Width
9.1 in
Overall Length
18.5 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Inlet Diameter
1 1/2 in

Details

Item
Centrifugal Pump
Inlet Orientation
Top
Number of Stages
1
Discharge Position
Center
Shut Off Pressure - Maximum
75 psi
Hazardous Location Class
Not Rated
Volute Material
Stainless Steel
Horsepower
2 hp
Flow Rate @ 20 ft of Head (Maximum)
120 gpm
Best Efficiency Head
60 ft
Pump Housing Material
Cast Iron
Discharge Orientation
Top
Priming
Self-Priming
Frequency
60 Hz
Media Temperature - Maximum
200 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Case Pressure - Maximum
75 psi
Duty Cycle
Continuous
Pumping Application
Drainage, Liquid Transfer
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Impeller Design
Anti-Clog
Nameplate Voltage
230/460V AC
Impeller Material
Stainless Steel
Flow Rate (Maximum)
120 gpm
Media Temperature - Minimum
40 Degrees F
Feet of Head (Maximum)
88 ft
Mounting Orientation
Horizontal
Best Efficiency Flow
70 gpm
Motor Speed - Maximum
3,450 RPM
Phase
Three
Standards
CSA Certified, UL Recognized Motor
Full Load Current
6.0/3.0 A
Thermal Overload Protection
No
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Seal Material
Buna-N
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
Shaft Seal Type
Mechanical
Motor Design
Three-Phase
Suction Lift - Maximum
20 ft
Features
Dual Volute Design
Inlet Position
Center

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 120 gpm, Flow Rate @ 30 ft of Head (Maximum) 110 gpm, Flow Rate @ 50 ft of Head (Maximum) 90 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.