Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2822-95

  • Zoro # G123358962


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Suction Lift - Maximum
20 ft
Motor Design
Three-Phase
Standards
CSA Certified, UL Recognized Motor
Impeller Design
Anti-Clog
Priming
Self-Priming
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2822-95
Zoro #
G123358962
UPC #
726846500572
Country of Origin
United States

Dimensions

Overall Length
17.5 in
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Overall Width
7.3 in
Shaft Outer Diameter
5/8 in
Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr
Overall Height
9.9 in

Details

Suction Lift - Maximum
20 ft
Motor Design
Three-Phase
Standards
CSA Certified, UL Recognized Motor
Impeller Design
Anti-Clog
Priming
Self-Priming
Frequency
60 Hz
Inlet Orientation
Top
Impeller Material
Cast Iron
Shaft Material
Stainless Steel
Feet of Head (Maximum)
95 ft
Shaft Seal Material
Buna-N
Pumping Application
Drainage, Liquid Transfer
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
85 gpm
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Duty Cycle
Continuous
Flow Rate (Maximum)
120 gpm
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Case Pressure - Maximum
75 psi
Shut Off Pressure - Maximum
75 psi
Best Efficiency Head
60 ft
Hazardous Location Class
Not Rated
Discharge Orientation
Top
Best Efficiency Flow
70 gpm
Features
Dual Volute Design
Volute Material
Cast Iron
Flow Rate @ 20 ft of Head (Maximum)
125 gpm
Nameplate Voltage
230/460V AC
Thermal Overload Protection
No
Horsepower
1 1/2 hp
Discharge Position
Center
Pump Housing Material
Cast Iron
Motor Speed - Maximum
3,450 RPM
Phase
Three
Number of Stages
1
Media Temperature - Maximum
180 Degrees F
Motor Enclosure
Open Drip Proof
Full Load Current
7.0/4.0 A
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Item
Centrifugal Pump

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 125 gpm, Flow Rate @ 30 ft of Head (Maximum) 110 gpm, Flow Rate @ 50 ft of Head (Maximum) 85 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.