Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2764-98

  • Zoro # G323353316


product price:  $1,997.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 40 ft of Head (Maximum)
95 gpm
Motor Frame Size
56J
Shaft Seal Material
FKM
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Motor Design
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2764-98
Zoro #
G323353316
UPC #
726846510557
Country of Origin
United States

Dimensions

Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Overall Height
11.1 in
Overall Length
18.8 in
Shaft Outer Diameter
5/8 in
Overall Width
7.5 in
Solid Diameter (Maximum)
0.38 in
Discharge Diameter
2 in

Details

Flow Rate @ 40 ft of Head (Maximum)
95 gpm
Shaft Seal Material
FKM
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Motor Design
Three-Phase
Discharge Position
Center
Number of Stages
1
Discharge Orientation
Top
Impeller Design
Anti-Clog
Flow Rate @ 50 ft of Head (Maximum)
80 gpm
Pumping Application
Drainage, Liquid Transfer
Phase
Three
Standards
CSA Certified, UL Recognized Motor
Specific Gravity (Maximum)
1
Series
300 Series
Flow Rate @ 20 ft of Head (Maximum)
120 gpm
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
75 psi
Motor Speed - Maximum
3,450 RPM
Inlet Position
Center
Hazardous Location Class
Not Rated
Nameplate Voltage
230/460V AC
Duty Cycle
Continuous
Item
Centrifugal Pump
Impeller Material
Stainless Steel
Priming
Self-Priming
Suction Lift - Maximum
20 ft
Media Temperature - Minimum
40 Degrees F
Feet of Head (Maximum)
85 ft
Best Efficiency Head
60 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Motor Enclosure
Open Drip Proof
Flow Rate (Maximum)
150 gpm
Horsepower
1 1/2 hp
Frequency
60 Hz
Pump Housing Material
Stainless Steel
Case Pressure - Maximum
75 psi
Best Efficiency Flow
65 gpm
Full Load Current
7.0/4.0 A
Inlet Orientation
Top
Volute Material
Stainless Steel
Media Temperature - Maximum
200 Degrees F
Thermal Overload Protection
No
Mounting Orientation
Horizontal
Features
Built-In Flapper/Check Valve, Dual Volute Design, Self-Cleaning
Shaft Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 95 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 120 gpm, Flow Rate @ 30 ft of Head (Maximum) 110 gpm, Flow Rate @ 50 ft of Head (Maximum) 80 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.