Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2878-95

  • Zoro # G423358839


product price:  $2,912.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature - Minimum
40 Degrees F
Horsepower
5 hp
Best Efficiency Head
60 ft
Inlet Diameter
3 in
Overall Length
29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2878-95
Zoro #
G423358839
UPC #
726846507533
Country of Origin
United States

Dimensions

Inlet Diameter
3 in
Overall Length
29.1 in
Discharge Diameter
3 in
Shaft Outer Diameter
1 in
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr
Overall Width
13.7 in
Motor Frame Size
184JM
Overall Height
11.8 in

Details

Media Temperature - Minimum
40 Degrees F
Horsepower
5 hp
Best Efficiency Head
60 ft
Shaft Material
Stainless Steel
Shut Off Pressure - Maximum
125 psi
Media Temperature - Maximum
180 Degrees F
Flow Rate @ 30 ft of Head (Maximum)
250 gpm
Flow Rate @ 10 ft of Head - Maximum
285 gpm
Discharge Orientation
Top
Shaft Seal Material
Buna-N
Item
Centrifugal Pump
Full Load Current
21.0 A
Best Efficiency Flow
183 gpm
Inlet Position
Center
Motor Speed - Maximum
3,450 RPM
Impeller Material
Stainless Steel
Discharge Position
Center
Inlet Orientation
Top
Duty Cycle
Continuous
Features
Built-In Check Valve, Fill and Drain Plugs, Self-Cleaning
Ambient Temperature - Maximum
180 Degrees F
Specific Gravity (Maximum)
1
Frequency
60 Hz
Nameplate Voltage
230V AC
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 40 ft of Head (Maximum)
235 gpm
Case Pressure - Maximum
125 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Standards
CSA Certified, UL Recognized Motor
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Suction Lift - Maximum
20 ft
Flow Rate (Maximum)
285 gpm
Pumping Application
Water Circulation, Dewatering, Drainage, Irrigation, Liquid Transfer
Flow Rate @ 20 ft of Head (Maximum)
270 gpm
Feet of Head (Maximum)
98 ft
Flow Rate @ 50 ft of Head (Maximum)
220 gpm
Series
287 Series
Phase
Single
Number of Stages
1
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal
Thermal Overload Protection
No
Priming
Self-Priming

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 235 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 270 gpm, Flow Rate @ 30 ft of Head (Maximum) 250 gpm, Flow Rate @ 50 ft of Head (Maximum) 220 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.