Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2761-95

  • Zoro # G523354847


product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

Discharge Position
Center
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Volute Material
Cast Iron
Inlet Position
Center
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2761-95
Zoro #
G523354847
UPC #
726846500565
Country of Origin
United States

Dimensions

Overall Height
11.1 in
Solid Diameter (Maximum)
0.38 in
Overall Width
7.5 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
2 in
Overall Length
19.3 in
Inlet Diameter
2 in

Details

Discharge Position
Center
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Volute Material
Cast Iron
Inlet Position
Center
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
Media Temperature - Minimum
40 Degrees F
Best Efficiency Flow
80 gpm
Flow Rate @ 30 ft of Head (Maximum)
120 gpm
Inlet Orientation
Top
Motor Enclosure
Open Drip Proof
Suction Lift - Maximum
20 ft
Best Efficiency Head
60 ft
Motor Speed - Maximum
3,450 RPM
Impeller Design
Anti-Clog
Full Load Current
28.0/14.0 A
Shaft Seal Material
Buna-N
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
105 gpm
Pump Housing Material
Cast Iron
Priming
Self-Priming
Phase
Single
Duty Cycle
Continuous
Case Pressure - Maximum
75 psi
Number of Stages
1
Pumping Application
Drainage, Liquid Transfer
Impeller Material
Cast Iron
Shut Off Pressure - Maximum
75 psi
Series
300 Series
Nameplate Voltage
115/230V AC
Item
Centrifugal Pump
Media Temperature - Maximum
180 Degrees F
Discharge Orientation
Top
Features
Built-In Flapper/Check Valve, Dual Volute Design, Self-Cleaning
Flow Rate (Maximum)
135 gpm
Standards
CSA Certified, UL Recognized Motor
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
98 ft
Flow Rate @ 20 ft of Head (Maximum)
130 gpm
Shaft Material
Stainless Steel
Horsepower
2 hp
Hazardous Location Class
Not Rated
Mounting Orientation
Horizontal
Thermal Overload Protection
Yes
Frequency
60 Hz

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 105 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 130 gpm, Flow Rate @ 30 ft of Head (Maximum) 120 gpm, Flow Rate @ 50 ft of Head (Maximum) 90 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.