Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 429N-98

  • Zoro # G123352656


product price:  $1,474.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure - Maximum
75 psi
Chemical Compatibility
Non-Flammable Liquids
Priming
Self-Priming
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429N-98
Zoro #
G123352656
UPC #
726846514685
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Motor Frame Size
56J
Overall Length
17.4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Shaft Outer Diameter
5/8 in
Overall Height
9 in
Overall Width
8.9 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
17.4 in

Details

Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure - Maximum
75 psi
Chemical Compatibility
Non-Flammable Liquids
Priming
Self-Priming
Phase
Three
Item
Centrifugal Pump
Motor Design
Three-Phase
Inlet Orientation
Top
Feet of Head (Maximum)
70 ft
Inlet Position
Center
Hazardous Location Class
Not Rated
Shaft Material
Stainless Steel
Thermal Overload Protection
No
Discharge Orientation
Top
Best Efficiency Head
55 ft
Shaft Seal Material
FKM
Volute Material
Stainless Steel
Features
Self-Cleaning
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
58 gpm
Flow Rate @ 50 ft of Head (Maximum)
45 gpm
Impeller Material
Stainless Steel
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1.6
Case Pressure - Maximum
75 psi
Horsepower
2 hp
Standards
CSA Certified, UL Recognized Motor
Series
300 Series
Flow Rate @ 30 ft of Head (Maximum)
68 gpm
Flow Rate (Maximum)
72 gpm
Media Temperature - Minimum
40 Degrees F
Full Load Current
6.0/3.0 A
Number of Stages
1
Best Efficiency Flow
36 gpm
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Suction Lift - Maximum
6 ft
Discharge Position
Center
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal
Pumping Application
Chemical Transfer, Liquid Transfer

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 58 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 68 gpm, Flow Rate @ 50 ft of Head (Maximum) 45 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.