Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282D-98

  • Zoro # G323354573


product price:  $1,836.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Volute Design
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Diameter
1 1/2 in
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Top
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282D-98
Zoro #
G323354573
UPC #
726846508745
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.38 in
Overall Width
9.1 in
Overall Length
17.4 in
Overall Height
9.9 in

Details

Features
Dual Volute Design
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Top
Full Load Current
9.0/5.0 A
Shut Off Pressure - Maximum
75 psi
Mounting Orientation
Horizontal
Feet of Head (Maximum)
58 ft
Flow Rate @ 40 ft of Head (Maximum)
30 gpm
Flow Rate (Maximum)
70 gpm
Nameplate Voltage
115/230V AC
Phase
Single
Pumping Application
Drainage, Liquid Transfer
Flow Rate @ 50 ft of Head (Maximum)
10 gpm
Hazardous Location Class
Not Rated
Suction Lift - Maximum
20 ft
Impeller Design
Anti-Clog
Media Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
40 Degrees F
Best Efficiency Head
30 ft
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Inlet Orientation
Top
Case Pressure - Maximum
75 psi
Frequency
60 Hz
Duty Cycle
Continuous
Number of Stages
1
Shaft Material
Stainless Steel
Shaft Seal Material
Buna-N
Motor Speed - Maximum
3,450 RPM
Impeller Material
Stainless Steel
Volute Material
Stainless Steel
Best Efficiency Flow
40 gpm
Horsepower
3/4 hp
Thermal Overload Protection
Yes
Flow Rate @ 30 ft of Head (Maximum)
45 gpm
Inlet Position
Center
Priming
Self-Priming
Item
Centrifugal Pump
Pump Housing Material
Cast Iron
Flow Rate @ 15 ft of Head (Maximum)
60 gpm
Standards
CSA Certified, UL Recognized Motor
Discharge Position
Center
Shaft Seal Type
Mechanical

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 30 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 60 gpm, Flow Rate @ 20 ft of Head (Maximum) 55 gpm, Flow Rate @ 30 ft of Head (Maximum) 45 gpm, Flow Rate @ 50 ft of Head (Maximum) 10 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.