Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2827-95

  • Zoro # G123358719


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Shut Off Pressure - Maximum
75 psi
Case Pressure - Maximum
75 psi
Shaft Material
Stainless Steel
Shaft Outer Diameter
5/8 in
Best Efficiency Flow
40 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2827-95
Zoro #
G123358719
UPC #
726846500510
Country of Origin
United States

Dimensions

Shaft Outer Diameter
5/8 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Motor Frame Size
56J
Overall Width
7.3 in
Solid Diameter (Maximum)
0.38 in
Overall Height
9.9 in
Overall Length
16.7 in
Manufacturer Warranty Length
1 yr

Details

Shut Off Pressure - Maximum
75 psi
Case Pressure - Maximum
75 psi
Shaft Material
Stainless Steel
Best Efficiency Flow
40 gpm
Priming
Self-Priming
Shaft Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Inlet Orientation
Top
Mounting Orientation
Horizontal
Thermal Overload Protection
Yes
Media Temperature - Maximum
180 Degrees F
Number of Stages
1
Inlet Position
Center
Features
Dual Volute Design
Pumping Application
Drainage, Liquid Transfer
Impeller Design
Anti-Clog
Horsepower
1/2 hp
Flow Rate @ 30 ft of Head (Maximum)
50 gpm
Suction Lift - Maximum
20 ft
Motor Enclosure
Open Drip Proof
Feet of Head (Maximum)
63 ft
Pump Housing Material
Cast Iron
Best Efficiency Head
40 ft
Hazardous Location Class
Not Rated
Phase
Single
Discharge Position
Center
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
20 gpm
Nameplate Voltage
115/230V AC
Impeller Material
Cast Iron
Discharge Orientation
Top
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 40 ft of Head (Maximum)
40 gpm
Flow Rate (Maximum)
70 gpm
Item
Centrifugal Pump
Full Load Current
10.0/5.0 A
Volute Material
Cast Iron
Duty Cycle
Continuous
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Motor Speed - Maximum
3,450 RPM
Shaft Seal Material
Buna-N
Frequency
60 Hz

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 40 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) 20 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.