Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2876-95

  • Zoro # G423359348


product price:  $2,242.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Discharge Position
Center
Ambient Temperature - Maximum
180 Degrees F
Discharge Orientation
Top
Flow Rate @ 20 ft of Head (Maximum)
340 gpm
Suction Lift - Maximum
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2876-95
Zoro #
G423359348
UPC #
726846500619
Country of Origin
United States

Dimensions

Overall Length
26.6 in
Shaft Outer Diameter
1 in
Overall Height
11.8 in
Discharge Diameter
3 in
Motor Frame Size
184JM
Inlet Diameter
3 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.38 in
Overall Width
12 in

Details

Discharge Position
Center
Ambient Temperature - Maximum
180 Degrees F
Discharge Orientation
Top
Flow Rate @ 20 ft of Head (Maximum)
340 gpm
Suction Lift - Maximum
20 ft
Specific Gravity (Maximum)
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 10 ft of Head - Maximum
352 gpm
Flow Rate @ 40 ft of Head (Maximum)
300 gpm
Item
Centrifugal Pump
Flow Rate (Maximum)
352 gpm
Shaft Seal Type
Mechanical
Motor Design
Three-Phase
Feet of Head (Maximum)
110 ft
Media Temperature - Minimum
40 Degrees F
Inlet Position
Center
Shut Off Pressure - Maximum
125 psi
Pump Housing Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
320 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Standards
CSA Certified, UL Recognized Motor
Shaft Material
steel
Best Efficiency Head
60 ft
Full Load Current
20.0/10.0 A
Shaft Seal Material
Buna-N
Thermal Overload Protection
No
Inlet Orientation
Top
Impeller Material
Stainless Steel
Phase
Three
Horsepower
7 1/2 hp
Hazardous Location Class
Not Rated
Case Pressure - Maximum
125 psi
Motor Speed - Maximum
3,450 RPM
Priming
Self-Priming
Number of Stages
1
Nameplate Voltage
208 to 230/460V AC
Pumping Application
Water Circulation, Dewatering, Drainage, Irrigation, Liquid Transfer
Best Efficiency Flow
270 gpm
Flow Rate @ 50 ft of Head (Maximum)
280 gpm
Volute Material
Cast Iron
Series
287 Series
Mounting Orientation
Horizontal
Frequency
60 Hz
Media Temperature - Maximum
180 Degrees F
Duty Cycle
Continuous
Features
Built-In Check Valve, Fill and Drain Plugs, Self-Cleaning

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 300 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 340 gpm, Flow Rate @ 30 ft of Head (Maximum) 320 gpm, Flow Rate @ 50 ft of Head (Maximum) 280 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.