Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 285G-95

  • Zoro # G823354875


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
40 ft
Feet of Head (Maximum)
63 ft
Overall Length
18 in
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
285G-95
Zoro #
G823354875
UPC #
726846508875
Country of Origin
United States

Dimensions

Overall Length
18 in
Discharge Diameter
1 1/4 in
Solid Diameter (Maximum)
0.25 in
Shaft Outer Diameter
5/8 in
Overall Width
8.8 in
Inlet Diameter
1 1/4 in
Motor Frame Size
56J
Overall Height
7.2 in
Manufacturer Warranty Length
1 yr

Details

Best Efficiency Head
40 ft
Feet of Head (Maximum)
63 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Nameplate Voltage
115/230V AC
Hazardous Location Class
Not Rated
Media Temperature - Maximum
180 Degrees F
Shaft Material
Stainless Steel
Best Efficiency Flow
50 gpm
Mounting Orientation
Horizontal
Flow Rate @ 50 ft of Head (Maximum)
35 gpm
Case Pressure - Maximum
75 psi
Frequency
60 Hz
Flow Rate (Maximum)
81 gpm
Shut Off Pressure - Maximum
75 psi
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Pump Housing Material
Cast Iron
Thermal Overload Protection
Yes
Priming
Self-Priming
Discharge Orientation
Top
Standards
CSA Certified, UL Recognized Motor
Number of Stages
1
Pumping Application
Booster Services, Dewatering, Liquid Transfer
Flow Rate @ 30 ft of Head (Maximum)
64 gpm
Suction Lift - Maximum
20 ft
Full Load Current
12.0/6.0 A
Specific Gravity (Maximum)
1
Phase
Single
Ambient Temperature - Maximum
180 Degrees F
Features
Built-In Carrying Handle Offers Portability, Self-Cleaning
Shaft Seal Type
Mechanical
Volute Material
Cast Iron
Inlet Orientation
Top
Discharge Position
Center
Flow Rate @ 20 ft of Head (Maximum)
74 gpm
Flow Rate @ 40 ft of Head (Maximum)
51 gpm
Flow Rate @ 10 ft of Head - Maximum
81 gpm
Horsepower
1 hp
Media Temperature - Minimum
40 Degrees F
Shaft Seal Material
Buna-N
Impeller Material
Cast Iron
Motor Speed - Maximum
3,450 RPM
Item
Centrifugal Pump

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 51 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 74 gpm, Flow Rate @ 30 ft of Head (Maximum) 64 gpm, Flow Rate @ 50 ft of Head (Maximum) 35 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.