Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2875-95

  • Zoro # G723361591


product price:  $2,081.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shut Off Pressure - Maximum
125 psi
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Suction Lift - Maximum
20 ft
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2875-95
Zoro #
G723361591
UPC #
726846500602
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.38 in
Shaft Outer Diameter
1 in
Discharge Diameter
3 in
Overall Length
26.6 in
Inlet Diameter
3 in
Overall Height
11.8 in
Overall Width
12 in
Motor Frame Size
184JM

Details

Shut Off Pressure - Maximum
125 psi
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Suction Lift - Maximum
20 ft
Feet of Head (Maximum)
98 ft
Discharge Position
Center
Inlet Orientation
Top
Mounting Orientation
Horizontal
Shaft Seal Material
Buna-N
Discharge Orientation
Top
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Standards
CSA Certified, UL Recognized Motor
Series
287 Series
Thermal Overload Protection
No
Flow Rate @ 40 ft of Head (Maximum)
235 gpm
Flow Rate @ 30 ft of Head (Maximum)
250 gpm
Frequency
60 Hz
Flow Rate (Maximum)
285 gpm
Impeller Material
Stainless Steel
Best Efficiency Flow
183 gpm
Best Efficiency Head
60 ft
Motor Design
Three-Phase
Case Pressure - Maximum
125 psi
Inlet Position
Center
Flow Rate @ 10 ft of Head - Maximum
285 gpm
Nameplate Voltage
208 to 230/460V AC
Specific Gravity (Maximum)
1
Horsepower
5 hp
Media Temperature - Maximum
180 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
270 gpm
Phase
Three
Volute Material
Cast Iron
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Shaft Material
steel
Item
Centrifugal Pump
Pumping Application
Water Circulation, Dewatering, Drainage, Irrigation, Liquid Transfer
Pump Housing Material
Cast Iron
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
220 gpm
Priming
Self-Priming
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
180 Degrees F
Full Load Current
14.0/7.0 A
Features
Built-In Check Valve, Fill and Drain Plugs, Self-Cleaning

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 235 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 270 gpm, Flow Rate @ 30 ft of Head (Maximum) 250 gpm, Flow Rate @ 50 ft of Head (Maximum) 220 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.