Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2828-95

  • Zoro # G623359841


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Impeller Design
Anti-Clog
Flow Rate @ 50 ft of Head (Maximum)
100 gpm
Nameplate Voltage
115/230V AC
Inlet Orientation
Top
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2828-95
Zoro #
G623359841
UPC #
726846500541
Country of Origin
United States

Dimensions

Overall Length
18 in
Solid Diameter (Maximum)
0.38 in
Shaft Outer Diameter
5/8 in
Overall Height
9.9 in
Manufacturer Warranty Length
1 yr
Overall Width
7.3 in
Motor Frame Size
56J
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in

Details

Impeller Design
Anti-Clog
Flow Rate @ 50 ft of Head (Maximum)
100 gpm
Nameplate Voltage
115/230V AC
Item
Centrifugal Pump
Inlet Orientation
Top
Pumping Application
Drainage, Liquid Transfer
Features
Dual Volute Design
Flow Rate @ 30 ft of Head (Maximum)
120 gpm
Flow Rate @ 40 ft of Head (Maximum)
110 gpm
Motor Speed - Maximum
3,450 RPM
Suction Lift - Maximum
20 ft
Priming
Self-Priming
Media Temperature - Maximum
180 Degrees F
Full Load Current
28.0/14.0 A
Best Efficiency Head
60 ft
Shaft Seal Material
Buna-N
Case Pressure - Maximum
75 psi
Shut Off Pressure - Maximum
75 psi
Inlet Position
Center
Impeller Material
Cast Iron
Flow Rate (Maximum)
130 gpm
Feet of Head (Maximum)
100 ft
Shaft Seal Type
Mechanical
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 20 ft of Head (Maximum)
130 gpm
Thermal Overload Protection
Yes
Media Temperature - Minimum
40 Degrees F
Discharge Position
Center
Number of Stages
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Volute Material
Cast Iron
Phase
Single
Mounting Orientation
Horizontal
Motor Enclosure
Open Drip Proof
Duty Cycle
Continuous
Best Efficiency Flow
80 gpm
Hazardous Location Class
Not Rated
Frequency
60 Hz
Discharge Orientation
Top
Horsepower
2 hp
Shaft Material
Stainless Steel
Pump Housing Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 110 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 130 gpm, Flow Rate @ 30 ft of Head (Maximum) 120 gpm, Flow Rate @ 50 ft of Head (Maximum) 100 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.