Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4297-98

  • Zoro # G323361809


product price:  $1,207.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Type
Mechanical
Inlet Orientation
Top
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
50 gpm
Flow Rate @ 50 ft of Head (Maximum)
31 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4297-98
Zoro #
G323361809
UPC #
726846500480
Country of Origin
United States

Dimensions

Overall Width
6.8 in
Overall Length
16.2 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Discharge Diameter
1 in
Overall Height
9 in
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 in
Wire Rope Length
16.2 in

Details

Shaft Seal Type
Mechanical
Inlet Orientation
Top
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
50 gpm
Flow Rate @ 50 ft of Head (Maximum)
31 gpm
Flow Rate @ 30 ft of Head (Maximum)
60 gpm
Shut Off Pressure - Maximum
75 psi
Impeller Material
Stainless Steel
Best Efficiency Flow
32 gpm
Shaft Material
Stainless Steel
Discharge Orientation
Top
Media Temperature - Minimum
40 Degrees F
Full Load Current
17.0/9.0 A
Frequency
60 Hz
Horsepower
1 hp
Phase
Single
Mounting Orientation
Horizontal
Nameplate Voltage
115/230V AC
Item
Centrifugal Pump
Pumping Application
Chemical Transfer, Liquid Transfer
Hazardous Location Class
Not Rated
Number of Stages
1
Discharge Position
Center
Case Pressure - Maximum
75 psi
Features
Self-Cleaning
Best Efficiency Head
50 ft
Motor Speed - Maximum
3,450 RPM
Flow Rate (Maximum)
65 gpm
Series
300 Series
Motor Enclosure
Open Drip Proof
Shaft Seal Material
FKM
Standards
CSA Certified, UL Recognized Motor
Volute Material
Stainless Steel
Inlet Position
Center
Specific Gravity (Maximum)
1.6
Chemical Compatibility
Non-Flammable Liquids
Suction Lift - Maximum
6 ft
Pump Housing Material
Stainless Steel
Media Temperature - Maximum
200 Degrees F
Priming
Self-Priming
Feet of Head (Maximum)
59 ft
Thermal Overload Protection
Yes

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 60 gpm, Flow Rate @ 50 ft of Head (Maximum) 31 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.