Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2SP20C-3P

  • Zoro # G723361577


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Chemical Transfer, Liquid Transfer, Drainage
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Feet of Head (Maximum)
100 ft
Flow Rate (Maximum)
130 gpm
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2SP20C-3P
Zoro #
G723361577
UPC #
726846526060
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Overall Height
11 in
Overall Width
11 in
Motor Frame Size
56J
Inlet Diameter
2 in
Overall Length
20.8 in
Discharge Diameter
2 in
Solid Diameter (Maximum)
0.38 in

Details

Pumping Application
Chemical Transfer, Liquid Transfer, Drainage
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Feet of Head (Maximum)
100 ft
Flow Rate (Maximum)
130 gpm
Mounting Orientation
Horizontal
Media Temperature - Maximum
180 Degrees F
Volute Material
Cast Iron
Duty Cycle
Continuous
Case Pressure - Maximum
125 psi
Best Efficiency Head
70 ft
Item
Centrifugal Pump
Shaft Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
117 gpm
Best Efficiency Flow
80 gpm
Impeller Material
Cast Iron
Motor Design
Three-Phase
Motor Speed - Maximum
3,450 RPM
Discharge Orientation
Top
Shut Off Pressure - Maximum
125 psi
Features
Pull from Rear Design, Self-Cleaning
Shaft Seal Type
Mechanical
Inlet Position
Center
Nameplate Voltage
208 to 230/460V AC
Phase
Three
Thermal Overload Protection
No
Priming
Self-Priming
Number of Stages
1
Impeller Design
Anti-Clog
Flow Rate @ 30 ft of Head (Maximum)
130 gpm
Pump Housing Material
Cast Iron
Shaft Seal Material
EPDM/EPR
Standards
CSA Certified, UL Recognized Motor
Series
2SP20C
Specific Gravity (Maximum)
1.3
Hazardous Location Class
Not Rated
Suction Lift - Maximum
20 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 50 ft of Head (Maximum)
105 gpm
Full Load Current
7.0/4.0 A
Frequency
60 Hz
Ambient Temperature - Maximum
180 Degrees F
Horsepower
2 hp
Media Temperature - Minimum
40 Degrees F
Discharge Position
Center
Inlet Orientation
Top

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 117 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 130 gpm, Flow Rate @ 50 ft of Head (Maximum) 105 gpm, Priming Self-Priming

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.