StrtCentrifPmp, 1-1/2hp, SS, 1", FKM

  • Mfr # 5020-98
  • Zoro # G423359799
product price: 
$
1,402.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Discharge Position
Offset
Discharge Rotation Increments
90 Degrees
Features
2 Piece Impeller, Pull from Rear Design
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5020-98
Zoro #
G423359799
UPC #
726846545580
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Inlet Diameter
1 1/4 in
Overall Width
9.7 in
Overall Length
15.1 in
Discharge Diameter
1 in
Overall Height
8.4 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
15.1 in
Length
15.1 in
Fits Chest Size
2 Piece Impeller, Pull from Rear Design

Details

Discharge Position
Offset
Discharge Rotation Increments
90 Degrees
Features
2 Piece Impeller, Pull from Rear Design
Shaft Seal Material
FKM
Flow Rate @ 20 ft of Head (Maximum)
75 gpm
Chemical Compatibility
Non-Flammable Liquids
Duty Cycle
Continuous
Thermal Overload Protection
Yes
Feet of Head (Maximum)
95 ft
Item
Straight Centrifugal Pump
Shaft Material
Stainless Steel
Horsepower
1 1/2 hp
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 30 ft of Head (Maximum)
70 gpm
Inlet Orientation
Top
Flow Rate (Maximum)
156 gpm
Volute Material
Stainless Steel
Pump Housing Material
Stainless Steel
Impeller Material
Stainless Steel
Discharge Orientation
Side
Phase
Single
Pump Design
End Suction
Best Efficiency Head
60 ft
Best Efficiency Flow
55 gpm
Media Temperature - Minimum
40 Degrees F
Inlet Position
Center
Hazardous Location Class
Not Rated
Specific Gravity (Maximum)
1
Frequency
60 Hz
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Series
502 Series
Nameplate Voltage
115 to 208/230V AC
Ambient Temperature - Maximum
200 Degrees F
NPSHr
15 ft
Mounting Orientation
Horizontal
Case Pressure - Maximum
150 psi
Priming
Manual
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
200 Degrees F
Number of Stages
1
Flow Rate @ 50 ft of Head (Maximum)
60 gpm
Shut Off Pressure - Maximum
150 psi
Flow Rate @ 40 ft of Head (Maximum)
65 gpm
Shaft Seal Type
Mechanical
Full Load Current
22.0/11.0 A
Motor Speed - Maximum
3,450 RPM

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115 to 208/230V AC, Flow Rate @ 40 ft of Head (Maximum) 65 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 75 gpm, Flow Rate @ 30 ft of Head (Maximum) 70 gpm, Flow Rate @ 50 ft of Head (Maximum) 60 gpm, Priming Manual

Ratings & reviews