StrtCentrifPmp, 25hp, CI, 1/4"

  • Mfr # 4271-95
  • Zoro # G323357840
product price: 
$
8,674.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Mounting Orientation
Horizontal
Overall Height
17 in
Inlet Orientation
Top
Discharge Position
Offset
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4271-95
Zoro #
G323357840
UPC #
726846546242
Country of Origin
United States
Mounting Orientation
Horizontal
Inlet Orientation
Top
Discharge Position
Offset
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Design
End Suction
Motor Speed - Maximum
1,750 RPM
Best Efficiency Head
180 ft
Shut Off Pressure - Maximum
175 psi
Specific Gravity (Maximum)
1
Hazardous Location Class
Not Rated
Pumping Application
Booster Services, Cooling and Heat Transfer, Liquid Transfer
Inlet Position
Center
Pump Housing Material
Cast Iron
Horsepower
25 hp
Media Temperature - Minimum
40 Degrees F
Flow Rate (Maximum)
490 gpm
Discharge Orientation
Side
Frequency
60 Hz
Shaft Seal Material
Carbon, FKM, Silicon Carbide
Duty Cycle
Continuous
Thermal Overload Protection
No
Phase
Three
Ambient Temperature - Maximum
200 Degrees F
Number of Stages
1
Volute Material
Cast Iron
NPSHr
15 ft
Shaft Seal Type
Mechanical
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Best Efficiency Flow
250 gpm
Discharge Rotation Increments
90 Degrees
Features
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve
Full Load Current
67.0/30.0 A
Nameplate Voltage
208 to 230/460V AC
Impeller Material
Silicon Bronze
Feet of Head (Maximum)
200 ft
Case Pressure - Maximum
175 psi
Priming
Manual
Shaft Material
Steel
Standards
CSA Certified, UL Recognized Motor
Item
Straight Centrifugal Pump
Media Temperature - Maximum
200 Degrees F
Motor Design
Three-Phase
Discharge Standard
Flange
Inlet Standard
Flange

Dimensions

Overall Height
17 in
Manufacturer Warranty Length
1 yr
Overall Length
31.7 in
Motor Frame Size
284JM
Shaft Outer Diameter
1 in
Overall Width
23 in
Discharge Diameter
1/4 in
Inlet Diameter
3 in
Solid Diameter (Maximum)
0.25 in
Wire Rope Length
31.7 in
Length
31.7 in
Fits Chest Size
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 25 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews