Shop AMT PUMPS

StrtCentrifPmp, 2hp, CI, 1-1/4", FKM

  • Mfr # 5033-95
  • Zoro # G723355125

product price: 
$
1,027.99
/ea
Free Shipping & Returns

Key Features

Motor Frame Size
56J
Full Load Current
7.0/4.0 A
Frequency
60 Hz
Volute Material
Cast Iron
Best Efficiency Flow
90 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5033-95
Zoro #
G723355125
UPC #
726846545719
Country of Origin
United States

Dimensions

Motor Frame Size
56J
Overall Length
15.1 in
Overall Height
8.9 in
Inlet Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Overall Width
10 in
Discharge Diameter
1 1/4 in
Wire Rope Length
15.1 in
Length
15.1 in
Fits Chest Size
2 Piece Impeller, Pull from Rear Design

Details

Full Load Current
7.0/4.0 A
Frequency
60 Hz
Volute Material
Cast Iron
Best Efficiency Flow
90 gpm
Horsepower
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
FKM
Inlet Orientation
Top
Features
2 Piece Impeller, Pull from Rear Design
Thermal Overload Protection
No
Hazardous Location Class
Not Rated
Mounting Orientation
Horizontal
NPSHr
15 ft
Media Temperature - Minimum
40 Degrees F
Pump Housing Material
Cast Iron
Phase
Three
Discharge Rotation Increments
90 Degrees
Impeller Material
Stainless Steel
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Shaft Seal Type
Mechanical
Case Pressure - Maximum
150 psi
Discharge Position
Offset
Specific Gravity (Maximum)
1
Standards
CSA Certified, UL Recognized Motor
Item
Straight Centrifugal Pump
Pump Design
End Suction
Nameplate Voltage
208 to 230/460V AC
Inlet Position
Center
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Feet of Head (Maximum)
103 ft
Discharge Orientation
Side
Chemical Compatibility
Non-Flammable Liquids
Series
503 Series
Ambient Temperature - Maximum
200 Degrees F
Flow Rate (Maximum)
156 gpm
Media Temperature - Maximum
200 Degrees F
Number of Stages
1
Priming
Manual
Motor Speed - Maximum
3,450 RPM
Shut Off Pressure - Maximum
150 psi
Best Efficiency Head
60 ft
Motor Design
Three-Phase

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208 to 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 60 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.