StrtCentrifPmp, 1/2hp, CI, 1/2", Buna-N

  • Mfr # 368C-95
  • Zoro # G723356139
product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

Thermal Overload Protection
No
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Material
Stainless Steel
Standards
CSA Certified, UL Recognized Motor
Hazardous Location Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
368C-95
Zoro #
G723356139
UPC #
726846509117
Country of Origin
United States
Thermal Overload Protection
No
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Material
Stainless Steel
Standards
CSA Certified, UL Recognized Motor
Hazardous Location Class
Not Rated
Best Efficiency Flow
27 gpm
Discharge Rotation Increments
90 Degrees
Item
Straight Centrifugal Pump
Feet of Head (Maximum)
57 ft
Features
Front Drain Plug, NEMA Base Mounted Motor
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 30 ft of Head (Maximum)
25 gpm
Impeller Material
Stainless Steel
Flow Rate @ 5 ft of Head (Maximum)
36 gpm
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Duty Cycle
Continuous
Discharge Orientation
Side
Discharge Position
Offset
Volute Material
Cast Iron
Motor Design
Three-Phase
Shut Off Pressure - Maximum
75 psi
Priming
Manual
Phase
Three
Case Pressure - Maximum
75 psi
Motor Speed - Maximum
3,450 RPM
Flow Rate (Maximum)
37 gpm
Best Efficiency Head
25 ft
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Mechanical
Number of Stages
1
Frequency
60 Hz
Series
300 Series
NPSHr
15 ft
Flow Rate @ 10 ft of Head - Maximum
35 gpm
Inlet Position
Center
Nameplate Voltage
230/460V AC
Inlet Orientation
Top
Flow Rate @ 15 ft of Head (Maximum)
32 gpm
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Full Load Current
3.0/2.0 A
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
Buna-N
Horsepower
1/2 hp
Pump Design
End Suction
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Flow Rate @ 40 ft of Head (Maximum)
18 gpm
Flow Rate @ 20 ft of Head (Maximum)
30 gpm

Dimensions

Overall Height
7.2 in
Shaft Outer Diameter
5/8 in
Overall Length
12.4 in
Discharge Diameter
1/2 in
Overall Width
8.3 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Inlet Diameter
3/4 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
12.4 in
Length
12.4 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 18 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 36 gpm, Flow Rate @ 15 ft of Head (Maximum) 32 gpm, Flow Rate @ 20 ft of Head (Maximum) 30 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 50 ft of Head (Maximum) 9 gpm, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 25 ft

Ratings & reviews